Zoro Homepage

One 18"WX36"L 16 Reel Wire Shelf, Chrome

  • Mfr # 1836R16C

  • Zoro # G8160916


product price: $57.59
/ea

Key Features

Material
Carbon Steel
Overall Width
18 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1836R16C
Zoro #
G8160916
UPC #
651588078105
Country of Origin
United States

Dimensions

Overall Width
18 in

Details

Item
Wire Shelving
Material
Carbon Steel
Color
Chrome

Description

One 18 In. Wx36 In. L 16 Reel Wire Shelf,Chrm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.