Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Divider For QMB565C, Chrome

  • Mfr # DMB565C

  • Zoro # G8160697


product price: $10.49
/ea

Key Features

Material
Carbon Steel
Color
Chrome
Overall Width
0.125 in
Overall Height
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMB565C
Zoro #
G8160697
UPC #
651588330814
Country of Origin
United States

Dimensions

Overall Width
0.125 in
Overall Height
8.75 in

Details

Item
Divider for QMB565C
Material
Carbon Steel
Color
Chrome

Description

One Divider for QMB565C,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.