Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAR LEVEL TRANSPORT CART W/CLEAR BINS

  • Mfr # WRCPL-63-2460-955CL

  • Zoro # G016545028


product price: $880.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Bin Color
Clear
Overall Height
69 in
Overall Length
60 in
Load Capacity
1,200 lb
Total Number of Bins
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCPL-63-2460-955CL
Zoro #
G016545028
UPC #
651588174593
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Length
60 in
Overall Width
24 in

Details

Bin Color
Clear
Load Capacity
1,200 lb
Total Number of Bins
4
Color
Chrome
Material
Carbon Steel
Number of Shelves
5
Item
Cart Stem Caster

Description

Bin Transport Cart, 60''W x 24''D x 69''H, 1200 lbs load capacity, includes: 3 36''W x 24''D wire shelves and 4 QUS955 clear bins, chrome plated finish, donut bumpers, 4 5'' swivel casters 2 with brakes, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.