Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PATIENT APPAREL CART

  • Mfr # WRCPL-63-2460

  • Zoro # G816553414


product price: $1,104.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Material
Carbon Steel
Overall Length
60 in
Width
24 in
Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRCPL-63-2460
Zoro #
G816553414
UPC #
651588165478
Country of Origin
China

Dimensions

Overall Length
60 in
Width
24 in
Height
69 in

Details

Color
Chrome
Material
Carbon Steel
Item
Garment Rack
Number of Shelves
5

Description

Patient Apprarel Cart, 60''W x 24''D x 69''H, 1200 lbs load capacity, includes: 24'' hang bar, 3 36''W x 24''D wire shelves and 8 dividers, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.