Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PATIENT CART

  • Mfr # WRCP-63-2460

  • Zoro # G116553411


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
3
Material
Carbon Steel
Height
69 in
Overall Length
24 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCP-63-2460
Zoro #
G116553411
UPC #
651588171110
Country of Origin
China

Dimensions

Height
69 in
Overall Length
24 in
Width
60 in

Details

Number of Shelves
3
Material
Carbon Steel
Item
Garment Rack
Color
Chrome

Description

Patient Apparel Cart, 60''W x 24''D x 69''H, 1200 lbs. load capacity, includes: 3 36''W x 24''D wire shelves, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.