Zoro Homepage

PC3518 TOP SHELF

  • Mfr # PC3518-TSHELF

  • Zoro # G616553430


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Overall Width
36 in
Color
Gray
Material
Polymer
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3518-TSHELF
Zoro #
G616553430
UPC #
651588304938
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Length
18 in
Overall Height
4.188 in

Details

Number of Shelves
1
Color
Gray
Item
Cart Utility Transport Accessories
Material
Polymer

Description

Top Shelf, 36''W x 18''D, for use with PC3518-33 and PC3518-33-3, gray, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.