Zoro Homepage

PFTC TOP SHELF

  • Mfr # PFTC4026-TSHELF

  • Zoro # G816553353


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Polymer
Overall Length
40 in
Color
Gray
Overall Width
26 in
Overall Height
4.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFTC4026-TSHELF
Zoro #
G816553353
UPC #
651588304976
Country of Origin
China

Dimensions

Overall Length
40 in
Overall Width
26 in
Overall Height
4.188 in

Details

Material
Polymer
Item
Cart Utility Transport Accessories
Color
Gray
Number of Shelves
1

Description

Top Shelf, 40''W x 26''D, for use with PFTC4026-33, gray, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.