Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Steel Pick Rack, 36" W x 60" H x 24" D, 16 Shelves, Gray QPRD-209RD

Steel Pick Rack, 36" W x 60" H x 24" D, 16 Shelves, Gray (Discontinued)

  • Mfr # QPRD-209RD
  • Zoro # G9824692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-209RD
Zoro #
G9824692
UPC #
651588193839
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
60 in
Bin Depth
11 5/8 in
Bin Width
11 1/8 in
Shelf Width
36"

Details

Color
Gray
Number of Shelves
16
Load Capacity
800 lb
Material
Steel
Item
Pick Rack
Bin Color
Gray
Includes
Double Pick Rack, (48) Bins
Finish
Powder Coated
For Use With
Mfr. No. QSB209RD

Description

Pick Rack, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 6 in, Bin Depth 11 5/8 in, Bin Color Gray, Powder Coated, Bin Width 11 1/8 in, Includes Double Pick Rack, (48) Bins, Overall Depth 24 in, Overall Height 60 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.