Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Steel Pick Rack, 36" W x 60" H x 12" D, 8 Shelves, Black QPRS-100BK

Steel Pick Rack, 36" W x 60" H x 12" D, 8 Shelves, Black (Discontinued)

  • Mfr # QPRS-100BK
  • Zoro # G2116716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-100BK
Zoro #
G2116716
UPC #
651588024935
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
60"
Overall Depth
12"
Depth
12"
Bin Width
2-3/4"
Bin Depth
11-5/8"
Shelf Width
36"
Width
36"

Details

Number of Shelves
8
Color
Black
Material
Steel
Item
Pick Rack
Load Capacity
400 lb.
Finish
Powder Coated
Bin Color
Black
Includes
Single Pick Rack, (96) Bins

Description

Pick Rack, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 11 5/8 in, Bin Color Black, Powder Coated, Bin Width 2 3/4 in, Includes Single Pick Rack, (96) Bins, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.