Zoro Homepage

PLASTIC CART 3 SHELF

  • Mfr # PC3518-33-3

  • Zoro # G816553377


product price: $355.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Polymer
Overall Height
32.5 in
Overall Length
34.25 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3518-33-3
Zoro #
G816553377
UPC #
651588135792
Country of Origin
China

Dimensions

Overall Height
32.5 in
Overall Length
34.25 in
Overall Width
17.5 in

Details

Color
Gray
Material
Polymer
Item
Cart Utility Transport Plastic
Number of Shelves
3
Load Capacity
550 lb

Description

Utility Cart, 3 shelves, 34-1/4''W x 17-1/2''D x 31-1/2''H, 550 lb. capacity, push handle, 4 5'' casters: 2 rigid and 2 swivel, polymer, gray, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.