
PLASTIC CART TOOL HOLDER
Mfr # PCTH
Zoro # G416553401
product price: $47.39
/eaKey Features
Overall Length
24 in
Overall Height
0.27 in
Overall Width
15 in
Color
Red/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCTH
Zoro #
G416553401
UPC #
651588135914
Country of Origin
China
Dimensions
Overall Length
24 in
Overall Height
0.27 in
Overall Width
15 in
Details
Item
Cart Utility Transport Accessories
Color
Red/Gray
Description
Tool Holder, 96-Piece, standard shelf plastic carts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.