Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Plastic Dividable Tip-Out Bin White QTB411WT

Plastic Dividable Tip-Out Bin White (Discontinued)

  • Mfr # QTB411WT
  • Zoro # G3088416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTB411WT
Zoro #
G3088416
UPC #
651588035214
Country of Origin
United States

Dimensions

Overall Width
23 5/8 in
Outside Length
5 1/4 in
Outside Height
5 15/16 in
Overall Height
6 in
Outside Width
23 5/8 in
Bin Height
5 1/4 in
Bin Width
11 in
Bin Depth
4 1/4 in
Drawer Depth
5-1/4"
Overall Length
5 1/4 in
Individual Bin Inside WxDxH
11 in x 4 1/4 in x 5 1/4 in
Bin Inside Depth
4 1/4 in
Bin Inside Height
5 1/4 in
Bin Inside Width
11 in
Overall LxWxH
5 1/4 in x 23 5/8 in x 6 in

Details

Item
Dividable Tip-Out Bin
Number of Bins
2
Color
White
Material
Plastic
Number of Drawers or Bins
2
Tip Out Bin Item
Tip Out Bin
Includes
Dividers
ESD Conductive
No
Tier
1
Bin Color
Clear
Volume Capacity
0.38 cu ft
Resistant To
Corrosion, Rust
Opening Angle
45 Degrees
Includes Dividers
Yes
Mobility
Stationary
Divider Color
Clear
Stackable
Yes
Number of Dividers
6
Number of Tiers
1
Frame Finish
Unfinished
Frame Color
White
Product Type
Tip-Out Bin

Description

Dividable Tip-Out Bin, Frame Color White, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 6 in, Overall Length 5 1/4 in, Overall Width 23 5/8 in, Stackable Yes, Volume Capacity 0.38 cu ft, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 4 1/4 in, Bin Inside Height 5 1/4 in, Bin Inside Width 11 in, Divider Color Clear, Includes Dividers Yes, Material Plastic, Mobility Stationary, Number of Bins 2, Number of Dividers 6, Opening Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.