Zoro Homepage

Plastic Tip-Out Bin Clear

  • Mfr # QTB304CUP

  • Zoro # G4796294


product price: $14.69
/ea

Key Features

Overall Width
5 5/8 in
Outside Length
5 in
Overall Height
5 in
Outside Height
7 1/2 in
Outside Width
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTB304CUP
Zoro #
G4796294
UPC #
651588131435
Country of Origin
United States

Dimensions

Overall Width
5 5/8 in
Outside Length
5 in
Overall Height
5 in
Outside Height
7 1/2 in
Outside Width
5 5/8 in
Overall Length
7 1/2 in
Drawer Depth
5"
Inside Width
5 5/8 in
Inside Length
5 in
Inside Height
7 1/2 in
Bin Inside Width
5 5/8 in
Bin Inside Depth
5 in
Bin Inside Height
7 1/2 in

Details

Number of Bins
1
Color
Clear
Material
Plastic
Item
Tip-Out Bin
Used With Bin or Container Style
Tip Out Bin
ESD Conductive
No
Bin and Container Accessory Item
Tip Out Bin
For Use With
Mfr. No. QTB304
Bin Color
Clear
Volume Capacity
0.12 cu ft
Resistant To
Breaking
Mobility
Stationary
Includes Dividers
Dividers Not Included
Opening Angle
45 Degrees
Product Type
Tip-Out Bin Cup
Stackable
Not Stacking Capable
Compatible Bin Manufacturer Model Number
QTB304GY, QTB304IY, QTB304WT

Description

Tip-Out Bin, Compatible Bin Manufacturer Model Number QTB304GY, QTB304IY, QTB304WT, Mounting Location Frame, Overall Height 5 in, Overall Length 7 1/2 in, Overall Width 5 5/8 in, Stackable Not Stacking Capable, Volume Capacity 0.12 cu ft, Weight Capacity Not Applicable, Bin Color Clear, Bin Inside Depth 5 in, Bin Inside Height 7 1/2 in, Bin Inside Width 5 5/8 in, Compatible Bin Grainger Part Number 1VH72, 4RR30, 9MP43, Divider Adjustment Increments Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.