Zoro Homepage

Plastic Tip-Out Bin Gray

  • Mfr # QTB305GY

  • Zoro # G2617273


product price: $45.69
/ea

Key Features

Overall Width
23 5/8 in
Outside Length
5 1/4 in
Outside Height
6 1/2 in
Overall Height
6 1/2 in
Outside Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTB305GY
Zoro #
G2617273
UPC #
651588034675
Country of Origin
United States

Dimensions

Overall Width
23 5/8 in
Outside Length
5 1/4 in
Outside Height
6 1/2 in
Overall Height
6 1/2 in
Outside Width
23 5/8 in
Bin Width
4 1/4 in
Bin Depth
3 3/4 in
Bin Height
5 3/4 in
Drawer Depth
3-3/4"
Overall Length
5 1/4 in
Inside Length
3 3/4 in
Inside Height
5 3/4 in
Inside Width
4 1/4 in
Bin Inside Depth
3 3/4 in
Bin Inside Width
4 1/4 in
Bin Inside Height
5 3/4 in

Details

Number of Bins
5
Color
Gray
Material
Plastic
Number of Drawers or Bins
5
Item
Tip-Out Bin
Tip Out Bin Item
Tip Out Bin
Tier
1
ESD Conductive
No
Volume Capacity
0.25 cu ft
Bin Color
Clear
Includes Dividers
Dividers Not Included
Resistant To
Breaking
Frame Color
Gray
Stackable
Stacking Capable
Mobility
Stationary
Opening Angle
45 Degrees
Frame Finish
Unfinished
Number of Tiers
1
Product Type
Tip-Out Bin
Weight Capacity
40 lb

Description

Tip-Out Bin, Frame Color Gray, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 6 1/2 in, Overall Length 5 1/4 in, Overall Width 23 5/8 in, Stackable Stacking Capable, Volume Capacity 0.25 cu ft, Weight Capacity 40 lb, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 3 3/4 in, Bin Inside Height 5 3/4 in, Bin Inside Width 4 1/4 in, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Material Plastic, Mobility Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.