Zoro Homepage

Plastic Tip-Out Bin Gray

  • Mfr # QTB306GY

  • Zoro # G2290041


product price: $25.69
/ea

Key Features

Overall Width
23 5/8 in
Outside Length
3 5/8 in
Outside Height
4 1/2 in
Overall Height
4 1/2 in
Outside Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTB306GY
Zoro #
G2290041
UPC #
651588034736
Country of Origin
United States

Dimensions

Overall Width
23 5/8 in
Outside Length
3 5/8 in
Outside Height
4 1/2 in
Overall Height
4 1/2 in
Outside Width
23 5/8 in
Bin Height
3 3/4 in
Drawer Depth
2-5/8"
Bin Width
3 1/2 in
Bin Depth
2 5/8 in
Overall Length
3 5/8 in
Inside Length
2 5/8 in
Inside Height
3 3/4 in
Inside Width
3 1/2 in
Bin Inside Width
3 1/2 in
Bin Inside Depth
2 5/8 in
Bin Inside Height
3 3/4 in

Details

Number of Bins
6
Color
Gray
Number of Drawers or Bins
6
Material
Plastic
Item
Tip-Out Bin
Tip Out Bin Item
Tip Out Bin
Tier
1
ESD Conductive
No
Bin Color
Clear
Volume Capacity
0.12 cu ft
Number of Tiers
1
Product Type
Tip-Out Bin
Stackable
Stacking Capable
Frame Color
Gray
Opening Angle
45 Degrees
Includes Dividers
Dividers Not Included
Mobility
Stationary
Frame Finish
Unfinished
Resistant To
Breaking
Weight Capacity
40 lb

Description

Tip-Out Bin, Frame Color Gray, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 4 1/2 in, Overall Length 3 5/8 in, Overall Width 23 5/8 in, Stackable Stacking Capable, Volume Capacity 0.12 cu ft, Weight Capacity 40 lb, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 2 5/8 in, Bin Inside Height 3 3/4 in, Bin Inside Width 3 1/2 in, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Material Plastic, Mobility Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.