Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Mobile Cart

  • Mfr # PC4026-33TR

  • Zoro # G3470793


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
2
Overall Length
40 in
Overall Height
32.5 in
Color
Gray
Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC4026-33TR
Zoro #
G3470793
UPC #
651588155158
Country of Origin
United States

Dimensions

Overall Length
40 in
Overall Height
32.5 in
Overall Width
26 in

Details

Number of Shelves
2
Item
Cart Utility Transport Plastic
Color
Gray
Material
Polymer

Description

Industrial strength cart is ideal for many industrial and commercial material handling applications. Set of 2 swivel and 2 rigid 5” x 1-1/4” heavy-duty casters allow for 550 lb. load capacity. Available in two sizes with a 2 or 3 shelf combination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.