polypropylene, 6 Drawers, 11-3/8 in D x 11-3/4 in W
Mfr # QIC-64BL
Zoro # G1819189
product price: $62.85
/eaKey Features
Overall Width
11-3/4 in
Overall Depth
11-3/8 in
Number of Drawers
6
Number of Bins
6
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QIC-64BL
Zoro #
G1819189
UPC #
651588145975
Country of Origin
United States
Dimensions
Overall Width
11-3/4 in
Overall Depth
11-3/8 in
Depth
11-3/8"
Width
11-3/4"
Details
Number of Drawers
6
Number of Bins
6
Color
Blue
Material
polypropylene
Item
Parts Cabinet With Drawers
Bin Cabinet Style
Interlocking Storage Cabinet
Bin Color
Blue
Description
Cabinet,6 Drawers,11.38x11.75x11in.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.