Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

polypropylene, 8 Drawers, 11-3/8 in D x 11-3/4 in W

  • Mfr # QIC-4244RD

  • Zoro # G1819329


product price: $71.49
/ea

Key Features

Number of Drawers
8
Material
polypropylene
Color
Red
Bin Cabinet Style
Interlocking Storage Cabinet
Drawer Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIC-4244RD
Zoro #
G1819329
UPC #
651588146293
Country of Origin
United States

Dimensions

Drawer Depth
11 in
Overall Width
11-3/4 in
Overall Depth
11-3/8 in
Depth
11-3/8"
Width
11-3/4"

Details

Item
Parts Cabinet With Drawers
Number of Drawers
8
Material
polypropylene
Color
Red
Bin Cabinet Style
Interlocking Storage Cabinet
Bin Color
Red
Number of Bins
8

Description

Cabinet,8 Drawers,11.38x11.75x11 in.,Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.