polypropylene Bin Shelving, 12 in D x 74 in H x 36 in W, 9 Shelves, Yellow

  • Mfr # WR9-202YL

  • Zoro # G7739557


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
12 in
Number of Shelves
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR9-202YL
Zoro #
G7739557
UPC #
651588127551
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
12 in
Shelf Width
36 in
Depth
12"
Bin Depth
11 5/8 in
Bin Width
6 5/8 in
Width
36 in
Height
6 in
Bin HxWxD
(40) 6 in x 6 5/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
9
Color
Yellow
Material
polypropylene
Item
Bin Shelving
Load Capacity
7,200 lb
Standards
NSF
Bin Color
Yellow
Finish
Chrome
Includes
QSB202YL
ESD Conductive
No
Shelf Material
Steel
Frame Color
Silver
Number of Bins
40
Frame Material
Steel
Includes Bins
Yes
Number of Usable Sides
1
Whole Unit Load Capacity
7,200 lb
Load Capacity per Shelf
800 lb
Shelf Finish
Chrome
Bin Front Type
Open

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (40) 6 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB202YL, Load Capacity per Shelf 800 lb, Number of Bins 40, Number of Shelves 9, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.