Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

polypropylene Bin Shelving, 18 in D x 74 in H x 36 in W, 9 Shelves, Blue

  • Mfr # WR9-204BL

  • Zoro # G7735804


product price: $726.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR9-204BL
Zoro #
G7735804
UPC #
651588127759
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Depth
17 7/8 in
Shelf Width
36 in
Bin Width
6 5/8 in
Width
36 in
Depth
18"
Height
6 in
Bin HxWxD
(40) 6 in x 6 5/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
9
Color
Blue
Material
polypropylene
Item
Bin Shelving
Load Capacity
7,200 lb
Bin Color
Blue
Finish
Chrome
Includes
QSB204BL
Standards
NSF
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Number of Bins
40
Frame Color
Silver
Number of Usable Sides
1
Whole Unit Load Capacity
7,200 lb
Load Capacity per Shelf
800 lb
Bin Front Type
Open
Includes Bins
Yes
Shelf Finish
Chrome

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (40) 6 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB204BL, Load Capacity per Shelf 800 lb, Number of Bins 40, Number of Shelves 9, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.