polypropylene, Parts Cabinet With Drawers, 11-3/8 in D x 11-3/4 in W
Mfr # QIC-122IV
Zoro # G1819347
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
12
Material
polypropylene
Bin Cabinet Style
Interlocking Storage Cabinet
Bin Color
Ivory
Overall Width
11-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QIC-122IV
Zoro #
G1819347
UPC #
651588144435
Country of Origin
United States
Dimensions
Overall Width
11-3/4 in
Overall Depth
11-3/8 in
Depth
11-3/8"
Width
11-3/4"
Details
Item
Parts Cabinet With Drawers
Number of Drawers
12
Material
polypropylene
Bin Cabinet Style
Interlocking Storage Cabinet
Bin Color
Ivory
Number of Bins
12
Color
Ivory
Description
Cabinet,12Drawers,11.38x11.75x11in,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.