Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

polypropylene, Parts Cabinet With Drawers, 11-3/8 in D x 11-3/4 in W

  • Mfr # QIC-122RD

  • Zoro # G1819259


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Overall Width
11-3/4 in
Overall Depth
11-3/8 in
Number of Drawers
12
Number of Bins
12
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIC-122RD
Zoro #
G1819259
UPC #
651588144459
Country of Origin
United States

Dimensions

Overall Width
11-3/4 in
Overall Depth
11-3/8 in
Depth
11-3/8"
Width
11-3/4"

Details

Number of Drawers
12
Number of Bins
12
Color
Red
Material
polypropylene
Item
Parts Cabinet With Drawers
Bin Cabinet Style
Interlocking Storage Cabinet
Bin Color
Red

Description

Cabinet,12 Drawers,11.38x11.75x11 in,Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products