polypropylene, Parts Cabinet With Drawers, 11-3/8 in D x 11-3/4 in W
Mfr # QIC-4244GY
Zoro # G1819505
product price:Â $71.69
/eaKey Features
Overall Width
11-3/4 in
Overall Depth
11-3/8 in
Number of Drawers
8
Number of Bins
8
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QIC-4244GY
Zoro #
G1819505
UPC #
651588019511
Country of Origin
United States
Dimensions
Overall Width
11-3/4 in
Overall Depth
11-3/8 in
Drawer Depth
11 in
Depth
11-3/8"
Width
11-3/4"
Details
Number of Drawers
8
Number of Bins
8
Color
Gray
Material
polypropylene
Item
Parts Cabinet With Drawers
Bin Cabinet Style
Interlocking Storage Cabinet
Bin Color
Gray
Description
Cabinet,8 Drawers,11.38x11.75x11 in,Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.