Zoro Homepage

PORTABLE COMPUTER/LAN WORK CENTER

  • Mfr # M2430CLAN

  • Zoro # G516553363


product price: $429.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Usable Area
716 sq in
Overall Height
34 in
Color
Chrome
Overall Length
30 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2430CLAN
Zoro #
G516553363
UPC #
651588126479
Country of Origin
China

Dimensions

Overall Height
34 in
Overall Length
30 in
Overall Width
24 in

Details

Usable Area
716 sq in
Color
Chrome
Item
Computer/LAN Workcenter
Number of Shelves
3
Material
Carbon Steel

Description

Computer/LAN Workstation, 30''W x 24''D x 34''H, includes: 3 wire shelves, 4 posts, keyboard tray, document holder basket and 3 3'' poly stem casters, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.