Zoro Homepage

Post Basket 18"W x 48"L x 10"H

  • Mfr # BSK1848C

  • Zoro # G1576955


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width
18"
Height
10"
Overall Length
48 in
Overall Height
10 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSK1848C
Zoro #
G1576955
UPC #
651588311318
Country of Origin
China

Dimensions

Width
18"
Length
48"
Height
10"
Overall Width
18 in
Overall Length
48 in
Overall Height
10 in

Details

Item
Shelving Unit Basket
Material
Carbon Steel
Color
Chrome

Description

Post Basket,18 in W x 48 in L x 10 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.