Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Basket 24"W x 36"L x 10"H

  • Mfr # BSK2436C

  • Zoro # G1576989


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Height
10"
Width
24"
Color
Chrome
Overall Height
10 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSK2436C
Zoro #
G1576989
UPC #
651588311370
Country of Origin
China

Dimensions

Length
36"
Height
10"
Width
24"
Overall Height
10 in
Overall Width
24 in
Overall Length
36 in

Details

Item
Shelving Unit Basket
Color
Chrome
Material
Carbon Steel

Description

Post Basket,24 in W x 36 in L x 10 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.