Zoro Homepage

PROFORM POST 86in ASSEMBLED PLI-PLB

  • Mfr # P86PX

  • Zoro # G316553624


product price: $26.65
/ea

Key Features

Material
Carbon Steel
Overall Height
1 in
Overall Width
1 in
Color
Epoxy Coated, Green
Overall Depth
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P86PX
Zoro #
G316553624
UPC #
651588088500
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
1 in
Overall Depth
86 in

Details

Material
Carbon Steel
Color
Epoxy Coated, Green
Item
Post

Description

Post with Leveling Legs, 86''H, numbered grooves in 1'' increments, includes 1 W-PLI and 1 W-PLB pre-inserted, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.