
PROFORM WIRE 4 SHELF UNIT
Mfr # WR74-1472P
Zoro # G816529136
product price: $381.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
14 in
Number of Shelves
4
Color
Epoxy Coated, Green
Load Capacity
600-800 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR74-1472P
Zoro #
G816529136
UPC #
651588180730
Country of Origin
China
Dimensions
Overall Width
14 in
Overall Height
74 in
Length
72 in
Details
Number of Shelves
4
Color
Epoxy Coated, Green
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Material
Carbon Steel
Description
Wire Shelving Starter Kit, 72''W x 14''D x 74''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, green epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.