
PROFORM WIRE ADD ON UNIT
Mfr # AD63-2454P
Zoro # G816528481
product price: $347.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Overall Height
63 in
Overall Width
24 in
Color
Epoxy Coated, Green
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD63-2454P
Zoro #
G816528481
UPC #
651588177877
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Width
24 in
Length
54 in
Details
Number of Shelves
4
Color
Epoxy Coated, Green
Item
Shelving Unit Wire
Material
Carbon Steel
Load Capacity
600-800 lb
Description
Wire Shelving Add-On Kit, 54''W x 24''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, green epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.