Zoro Homepage

PROFORM WIRE SHELVING DIVIDRER 18in

  • Mfr # DIV18P

  • Zoro # G516545290


product price: $34.15
/ea

Key Features

Overall Height
8 in
Material
Carbon Steel
Overall Length
18 in
Overall Width
0.5 in
Color
Epoxy Coated, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIV18P
Zoro #
G516545290
UPC #
651588091760
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Length
18 in
Overall Width
0.5 in

Details

Item
Shelving Accessories
Material
Carbon Steel
Color
Epoxy Coated, Green

Description

Wire Shelf Divider, 18''D x 8''H, green epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.