Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S HOOK GRAY SET OF 8

  • Mfr # S-HOOKGY

  • Zoro # G416553753


product price: $12.89
/ea

Key Features

Width
1 in
Hook Item
Shook
Hook Material
Carbon Steel
Overall Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HOOKGY
Zoro #
G416553753
UPC #
651588096826
Country of Origin
China

Dimensions

Width
1 in
Overall Length
1.25 in

Details

Hook Item
Shook
Hook Material
Carbon Steel

Description

S-Hooks, gray epoxy antimicrobial finish 8 per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.