Zoro Homepage

Security Panel Set, Includes (1) Back And (2) Sides, Chrome Plated Finish

  • Mfr # 243660EPC

  • Zoro # G321967300


product price: $583.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
60 in
Color
Chrome
Material
Carbon Steel
Overall Width
24 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243660EPC
Zoro #
G321967300
UPC #
651588059036
Country of Origin
China

Dimensions

Overall Height
60 in
Overall Width
24 in
Length
36 in

Details

Color
Chrome
Material
Carbon Steel
Item
Security Units Accessories

Description

Security panel set, all welded heavy-duty 1/4'' diameter wire on 2'' x 2'' centers, includes (1) back and (2) sides, chrome plated finish, suitable for dry storage applications, NSF approved

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.