
Security Panel Set, Includes (1) Back And (2) Sides, Chrome Plated Finish
Mfr # 246060EPC
Zoro # G321967294
product price: $772.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
60 in
Overall Width
24 in
Length
60 in
Material
Carbon Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
246060EPC
Zoro #
G321967294
UPC #
651588059876
Country of Origin
China
Dimensions
Overall Height
60 in
Overall Width
24 in
Length
60 in
Details
Item
Security Units Accessories
Material
Carbon Steel
Color
Chrome
Description
Security panel set, all welded heavy-duty 1/4'' diameter wire on 2'' x 2'' centers, includes (1) back and (2) sides, chrome plated finish, suitable for dry storage applications, NSF approved
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.