
Security Panel Set, Includes (1) Back And (2) Sides, Green Epoxy Antimicrobial Finish
Mfr # 243660EPP
Zoro # G221967271
product price: $592.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Length
36 in
Overall Width
24 in
Overall Height
60 in
Color
Epoxy Coated, Green
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
243660EPP
Zoro #
G221967271
UPC #
651588091661
Country of Origin
China
Dimensions
Length
36 in
Overall Width
24 in
Overall Height
60 in
Details
Item
Security Units Accessories
Color
Epoxy Coated, Green
Material
Carbon Steel
Description
Security panel set, all welded heavy-duty 1/4'' diameter wire on 2'' x 2'' centers, includes (1) back and (2) sides, green epoxy antimicrobial finish, suitable for dry, high humidity, wet or walk-in cooler applications, NSF approved
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.