Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Panel Set, Includes (1) Back And (2) Sides, Green Epoxy Antimicrobial Finish

  • Mfr # 246060EPP

  • Zoro # G921967298


product price: $743.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Green
Overall Width
24 in
Material
Carbon Steel
Length
60 in
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246060EPP
Zoro #
G921967298
UPC #
651588091708
Country of Origin
China

Dimensions

Overall Width
24 in
Length
60 in
Overall Height
60 in

Details

Color
Epoxy Coated, Green
Item
Security Units Accessories
Material
Carbon Steel

Description

Security panel set, all welded heavy-duty 1/4'' diameter wire on 2'' x 2'' centers, includes (1) back and (2) sides, green epoxy antimicrobial finish, suitable for dry, high humidity, wet or walk-in cooler applications, NSF approved

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.