Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Shelf, 30 in D, 24 in W, 2 in H, Gray
- Mfr # QP2430SS
- Zoro # G413118573
product price:Â
$
67.15
/ea
Key Features
Overall Width
24 in
Overall Depth
30 in
Overall Height
2 in
Color
Gray
Shelf Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QP2430SS
- Zoro #
- G413118573
- UPC #
- -
- Country of Origin
- United States
- Item
- Shelf
- Color
- Gray
- Shelf Capacity
- 1,000 lb
- Deck Material
- Polypropylene
- Recommended Environments
- Coolers, Dry, Freezers, Wet
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Connector Material
- Polypropylene
- Wire Color
- Gray
Dimensions
- Overall Width
- 24 in
- Overall Depth
- 30 in
- Overall Height
- 2 in
Description
Shelf, Deck Material Polypropylene, Gray, Overall Depth 30 in, Overall Height 2 in, Overall Width 24 in, Shelf Capacity 1,000 lb, Connector Material Polypropylene, Recommended Environments Coolers, Dry, Freezers, Wet, Resistance Properties Corrosion-Resistant, Rust-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.