Zoro Homepage

Shelf, 36 in D, 18 in W, 2 in H, Gray

  • Mfr # QP1836SS

  • Zoro # G513118558


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Overall Depth
36 in
Overall Height
2 in
Color
Gray
Shelf Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP1836SS
Zoro #
G513118558
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
36 in
Overall Height
2 in

Details

Item
Shelf
Color
Gray
Shelf Capacity
1,000 lb
Deck Material
Polypropylene
Recommended Environments
Coolers, Dry, Freezers, Wet
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Connector Material
Polypropylene

Description

Shelf, Deck Material Polypropylene, Gray, Overall Depth 36 in, Overall Height 2 in, Overall Width 18 in, Shelf Capacity 1,000 lb, Connector Material Polypropylene, Recommended Environments Coolers, Dry, Freezers, Wet, Resistance Properties Corrosion-Resistant, Rust-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.