This item is Discontinued.

This item is Discontinued.
Shelf Storage Bin, High Impact Polystyrene, Gray, 4-5/8 in H, 5-9/16 in W, 17-5/8 in L, 6 PK (Discontinued)
Mfr #
K-QED602GY-6
Zoro #
G6509461
UPC # 651588288870
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-QED602GY-6
- Zoro #
- G6509461
- UPC #
- 651588288870
- Country of Origin
- United States
Dimensions
- Overall L x W x H
- 17-5/8in L x 5-9/16 in W x 4-5/8 in H
- Overall Length
- 17-5/8 in
- Overall Width
- 5-9/16 in
- Overall Height
- 4-5/8 in
- Size
- 17-5/8x5-9/16x4-5/8
Details
- Color
- Gray
- Load Capacity
- 25 lb
- Material
- High Impact Polystyrene
- Item
- Shelf Storage Bin
- Volume Capacity
- 0.26 cu ft
- ESD Conductive
- No
Description
The QUANTUM STORAGE SYSTEMS - K-QED602GY-6 Shelf Storage Bin is a robust storage solution with an overall size of 17-5/8in L x 5-9/16 in W x 4-5/8 in H. This compact sizing makes it suitable for storing various items while optimizing space usage. Its volume capacity stands at 0.26 cubic feet, providing ample room for your storage needs.
Constructed from High Impact Polystyrene, this shelf storage bin exhibits durability and resilience to withstand the demands of daily use. The gray color adds a neutral tone that can seamlessly blend into any workspace setting. Despite its sturdy build, it maintains a light load capacity of up to 25 lbs., making it adequate for holding varying weights without compromising on stability.
As an item from Quantum Storage Systems' range, this shelf storage bin does not feature ESD Conductivity but remains versatile enough to cater to diverse organizational requirements. It's designed to offer practicality and efficiency in managing your small business's storage needs effectively.
Constructed from High Impact Polystyrene, this shelf storage bin exhibits durability and resilience to withstand the demands of daily use. The gray color adds a neutral tone that can seamlessly blend into any workspace setting. Despite its sturdy build, it maintains a light load capacity of up to 25 lbs., making it adequate for holding varying weights without compromising on stability.
As an item from Quantum Storage Systems' range, this shelf storage bin does not feature ESD Conductivity but remains versatile enough to cater to diverse organizational requirements. It's designed to offer practicality and efficiency in managing your small business's storage needs effectively.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov