Quantum Storage Systems
Shelf Bin Drawers, Gray, High Impact Polystyrene, 25 lb Load Capacity, 6 PK
- Zoro #: G6509592
- Mfr #: K-QED604GY-6
Hover or click to zoom Tap to zoom
Key Features
- Load Capacity: 25 lb
- Material: High Impact Polystyrene
- Overall Length: 17-5/8 in
- Overall Height: 4-5/8 in
- Overall Width: 4-5/8 in
- Item: Shelf Bin Drawers
- ESD Conductive: No
- Size: 17-5/8x3-3/4x4-5/8
$53.92
Pk of 6, $8.99/ea
Subtotal: $53.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Quantum Storage Systems
- MFR #K-QED604GY-6
- Zoro #G6509592
- Country of OriginUnited States
- Category Storage Bins
Dimensions
Overall Length | 17-5/8 in |
Overall Height | 4-5/8 in |
Overall Width | 4-5/8 in |
Size | 17-5/8x3-3/4x4-5/8 |
Details
Color | Gray |
Load Capacity | 25 lb |
Material | High Impact Polystyrene |
Item | Shelf Bin Drawers |
Volume Capacity | 0.18 cu ft |
ESD Conductive | No |
Description
Euro Drawers,17-5/8x3-3/4x4-5/8,Gry,PK6, Package Quantity 6
Reviews of Quantum Storage Systems #K-QED604GY-6
Explore more
- QUANTUM STORAGE SYSTEMS Shelf Bin Drawers, Blue, High Impact Polystyrene, 15 lb Load Capacity, 6 PK K-QED501BL-6
- QUANTUM STORAGE SYSTEMS Shelf Bin Drawers, Blue, High Impact Polystyrene, 25 lb Load Capacity, 6 PK K-QED602BL-6
- QUANTUM STORAGE SYSTEMS Shelf Bin Drawers, Red, High Impact Polystyrene, 20 lb Load Capacity, 6 PK K-QED601RD-6
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Black, Polypropylene, 80 lb Load Capacity QUS248BK
- QUANTUM STORAGE SYSTEMS Cross Stacking Storage Bin, Yellow, Plastic, 6 5/8 in W x 5 in H, 75 lb Load Capacity QP965YL
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Black, Polypropylene/Polyethylene, 11 5/8 in L x 4 1/8 in W x 4 in H QSB101BR
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 17-7/8"D x 4"H Blue QSB103BL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Clear QUS210CL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 11-1/8"W x 23-5/8"D x 4"H Red QSB116RD
- TEACHER CREATED RESOURCES Storage Bin, Purple, Plastic, 6 PK 20383
- ZORO SELECT Shelf Storage Bin, Blue, Plastic, 11 5/8 in L x 2 3/4 in W x 4 in H, 7 lb Load Capacity 30110BLUEBLANK
- Quantum Storage Systems Storage Bins