This item is Discontinued.

This item is Discontinued.
Shelf Storage Bin, High Impact Polystyrene, Red, 4-5/8 in H, 5-9/16 in W, 11-5/8 in L, 6 PK (Discontinued)
Mfr #
K-QED601RD-6
Zoro #
G6509443
UPC # 651588288818
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-QED601RD-6
- Zoro #
- G6509443
- UPC #
- 651588288818
- Country of Origin
- United States
- Color
- Red
- Load Capacity
- 20 lb
- Material
- High Impact Polystyrene
- Item
- Shelf Storage Bin
- Volume Capacity
- 0.17 cu ft
- ESD Conductive
- No
Description
Euro Drawers,11-5/8x5-9/16x4-5/8,Red,PK6, Package Quantity 6