This item is Discontinued.

This item is Discontinued.
Shelf Storage Bin, High Impact Polystyrene, Yellow, 4-5/8 in H, 5-9/16 in W, 11-5/8 in L, 6 PK (Discontinued)
Mfr #
K-QED601YL-6
Zoro #
G6509531
UPC # 651588288832
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-QED601YL-6
- Zoro #
- G6509531
- UPC #
- 651588288832
- Country of Origin
- United States
Dimensions
- Overall Length
- 11-5/8 in
- Overall Width
- 5-9/16 in
- Overall Height
- 4-5/8 in
Details
- Color
- Yellow
- Load Capacity
- 20 lb
- Material
- High Impact Polystyrene
- Item
- Shelf Storage Bin
- Volume Capacity
- 0.17 cu ft
- ESD Conductive
- No
Description
The QUANTUM STORAGE SYSTEMS - K-QED601YL-6 is a shelf storage bin with an overall length of 11-5/8 inches, width of 5-9/16 inches, and height of 4-5/8 inches. Its compact size makes it suitable for organizing small items in various spaces without taking up too much room. With a volume capacity of 0.17 cubic feet, this bin can adequately accommodate items while maintaining orderliness.
Made from high impact polystyrene material, this yellow-colored storage bin offers durability and longevity. It's designed to withstand daily usage without compromising its structural integrity or appearance. The sturdy build allows the bin to hold up to a load capacity of 20 lbs, indicating that it can handle weighty objects without strain.
This item does not have ESD conductive properties; however, it remains versatile enough for numerous general storage needs across different fields where ESD conductivity isn't required. The vibrant yellow color also adds visibility which may aid in quick identification and categorization of stored items based on color-coding systems if applied by users.
Made from high impact polystyrene material, this yellow-colored storage bin offers durability and longevity. It's designed to withstand daily usage without compromising its structural integrity or appearance. The sturdy build allows the bin to hold up to a load capacity of 20 lbs, indicating that it can handle weighty objects without strain.
This item does not have ESD conductive properties; however, it remains versatile enough for numerous general storage needs across different fields where ESD conductivity isn't required. The vibrant yellow color also adds visibility which may aid in quick identification and categorization of stored items based on color-coding systems if applied by users.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.