Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Bin Wire Shelving System

  • Mfr # WR12-101GN

  • Zoro # G3455472


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
12
Material
Carbon Steel
Color
Chrome
Overall Height
74 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR12-101GN
Zoro #
G3455472
UPC #
651588048658
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
12 in

Details

Number of Shelves
12
Material
Carbon Steel
Color
Chrome
Item
Shelving Unit Wire

Description

Complete bin systems are available with 4 different size bins on a 12”W x 36”L x 36”H unit. This all-purpose bin center is an economical high density storage system that provides easy visibility to stored contents. Easy boltless assembly, wire allows air to circulate as well as provides ideal product visibility, durable chrome finish endures years of heavy-duty dependability and service. Bins are available in 4 colors: Blue, Green, Ivory, Red, Yellow, Black and Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.