Zoro Homepage

Shelf Cover, Clear, 0.0625 in H

  • Mfr # 1836COV

  • Zoro # G216182696


product price: $54.65
/ea

Key Features

Material
PETG
Color
Clear
Overall Height
1/16 in
Finish
PETG
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1836COV
Zoro #
G216182696
UPC #
651588190821
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
1/16 in
Overall Width
36 in
For Shelf Width
36 in
For Shelf Depth
18 in

Details

Material
PETG
Color
Clear
Item
Shelf Cover
Finish
PETG
Standards
NSF

Description

Shelf Cover, Color Clear, PETG Finish, Material PETG, For Shelf Depth 18 in, For Shelf Width 36 in, Overall Depth 18 in, Overall Height 1/16 in, Overall Width 36 in, NSF Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.