Zoro Homepage

Shelf Cover, Clear, 0.0625 in H

  • Mfr # 1860COV

  • Zoro # G016182674


product price: $89.45
/ea
Free Shipping & Returns

Key Features

Overall Height
1/16 in
Finish
PETG
Standards
NSF
Color
Clear
Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1860COV
Zoro #
G016182674
UPC #
651588190869
Country of Origin
United States

Dimensions

Overall Height
1/16 in
Overall Depth
18 in
Overall Width
60 in
For Shelf Width
60 in
For Shelf Depth
18 in

Details

Finish
PETG
Standards
NSF
Color
Clear
Item
Shelf Cover
Material
PETG

Description

Shelf Cover, Color Clear, PETG Finish, Material PETG, For Shelf Depth 18 in, For Shelf Width 60 in, Overall Depth 18 in, Overall Height 1/16 in, Overall Width 60 in, NSF Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.