Zoro Homepage

Shelf Cover, Clear, 0.0625 in H

  • Mfr # 1872COV

  • Zoro # G616182678


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Standards
NSF
Finish
PETG
Overall Height
1/16 in
Color
Clear
Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1872COV
Zoro #
G616182678
UPC #
651588190883
Country of Origin
United States

Dimensions

Overall Height
1/16 in
Overall Depth
18 in
Overall Width
72 in
For Shelf Width
72 in
For Shelf Depth
18 in

Details

Standards
NSF
Finish
PETG
Item
Shelf Cover
Color
Clear
Material
PETG

Description

Shelf Cover, Color Clear, PETG Finish, Material PETG, For Shelf Depth 18 in, For Shelf Width 72 in, Overall Depth 18 in, Overall Height 1/16 in, Overall Width 72 in, NSF Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.