Zoro Homepage

Shelf Cover, Clear, 0.0625 in H

  • Mfr # 2436COV

  • Zoro # G016182681


product price: $64.15
/ea

Key Features

Overall Height
1/16 in
Material
PETG
Color
Clear
Standards
NSF
Finish
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2436COV
Zoro #
G016182681
UPC #
651588190906
Country of Origin
United States

Dimensions

Overall Height
1/16 in
Overall Depth
24 in
Overall Width
36 in
For Shelf Depth
24 in
For Shelf Width
36 in

Details

Material
PETG
Color
Clear
Standards
NSF
Item
Shelf Cover
Finish
PETG

Description

Shelf Cover, Color Clear, PETG Finish, Material PETG, For Shelf Depth 24 in, For Shelf Width 36 in, Overall Depth 24 in, Overall Height 1/16 in, Overall Width 36 in, NSF Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.