Zoro Homepage

Shelf Cover, Clear, 0.0625 in H

  • Mfr # 2448COV

  • Zoro # G116182680


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Color
Clear
Overall Height
1/16 in
Material
PETG
Finish
PETG
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448COV
Zoro #
G116182680
UPC #
651588190920
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
1/16 in
Overall Width
48 in
For Shelf Depth
24 in
For Shelf Width
48 in

Details

Color
Clear
Material
PETG
Finish
PETG
Item
Shelf Cover
Standards
NSF

Description

Shelf Cover, Color Clear, PETG Finish, Material PETG, For Shelf Depth 24 in, For Shelf Width 48 in, Overall Depth 24 in, Overall Height 1/16 in, Overall Width 48 in, NSF Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.