Shelf Cover, Clear, 0.0625 in H
Mfr # 2472COV
Zoro # G716182684
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Finish
PETG
Overall Height
1/16 in
Standards
NSF
Material
PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2472COV
Zoro #
G716182684
UPC #
651588190968
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
1/16 in
Overall Width
72 in
For Shelf Depth
24 in
For Shelf Width
72 in
Details
Color
Clear
Finish
PETG
Item
Shelf Cover
Standards
NSF
Material
PETG
Description
Shelf Cover, Color Clear, PETG Finish, Material PETG, For Shelf Depth 24 in, For Shelf Width 72 in, Overall Depth 24 in, Overall Height 1/16 in, Overall Width 72 in, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.