Shelf Divider 36"W, Stainless Steel, 2PK
Mfr # DIV36S-2
Zoro # G2418425
product price: $87.15
/pk 2, $43.58/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
8 in
Overall Depth
1/32 in
Finish
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIV36S-2
Zoro #
G2418425
UPC #
651588047064
Country of Origin
China
Dimensions
Overall Height
8 in
Overall Depth
1/32 in
Overall Width
36 in
Depth
1/32"
Width
36"
Height
8"
For Shelf Width
36 in
Details
Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Item
Shelf Divider
Description
Shelf Divider, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 36 in, Overall Depth 1/32 in, Overall Height 8 in, Overall Width 36 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.