Zoro Homepage

SHELF INLAY MAT 18 X 60

  • Mfr # 1860SM

  • Zoro # G916545692


product price: $21.49
/ea

Key Features

Color
Clear
Overall Length
60 in
Material
Polythylene
Overall Height
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1860SM
Zoro #
G916545692
UPC #
651588057810
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
60 in
Overall Height
0.15 in

Details

Color
Clear
Material
Polythylene
Item
Shelf Mat Cover

Description

Shelf Inlay Mat, 60''W x 18''D, white polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.